M-Series 11.5 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone

Part #MSEZKDNA4R1TH  |  Manufacturer Part #SEZ-KD12NA4R1.TH

MBH

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Horizontal-ducted indoor unit for concealed application
  • Air filter is included
  • ETL listed and AHRI certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: 1

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 11500 Btu/h

BTU Heat Rating: 13600 Btu/h

CFM: 247

Collection: M-Series

Decibel Rating dB : 33 dB

Depth: 27-14/25 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-7/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 39 in

Liquid Line OD : 1/4 in

MBH: 11.5

Max CFM: 388

Maximum Airflow: 388

Moisture Removal Pints Per Day : 58

Phase: Single Phase

Product Type: Concealed Duct Unit

Refrigerant: R-410A

SEER: 16

Stages: 1H/1C

Suction Line OD : 3/8 in

Tonnage: 1 Tons

Type: MSEZKD12NA4R1TH

UL Listed: No

Volts: 208/230V

Weight: 50

Width: 39 in