Mitsubishi Electronics USA M-Series 17 MBH Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner

MMSYANA1

Manufacturer Part #: MSY-A17NA-1

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
BTU Cooling Rating
17000 Btu/h
Collection
M-Series
Depth
8-1/4 in
Green
Energy Star, Yes
Height
11-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
17
Phase
Single Phase
Refrigerant
R-410A
SEER
16
UL Listed
No
Volts
208/230V
Width
30-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday