Mitsubishi Electronics USA M-Series 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone

MMUZHENA

Manufacturer Part #: MUZHE12NA

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12, 15
Auto Switching Heat Cool
No
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
12200 Btu/h
Collection
M-Series
Compressor Type
Inverter
Depth
11-1/4 in
EER
9.9
Green
Energy Star, Yes
Height
21-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
SEER
18
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
77
Width
31-1/2 in
Zones
1

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday