0 items

Mitsubishi Electronics USA Mini Condensate Pump

MSI3100

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for use with MS-Series models

SPECIFICATIONS

AMP
12
Depth
9-1/8 in
Flow Rate
5 gph
Height
11-5/8 in
Power Source
Electric
UL Listed
No
Volts
115V
Width
31-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday