0 items

Mitsubishi Electronics USA M-Series Multi-Position Air Handler

MMVZAAA7

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
12000
BTU Cooling Rating
12000 Btu/h
Collection
M-Series
Configuration
Multi
Energy Star Compliant
No
Fan Speeds
3
Height
50-3/10 in
Horsepower
4/25 hp
Liquid Line OD
3/8 in
MBH
12
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
Volts
208/230V
Weight
113
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday