0 items

Mitsubishi Electronics USA P Series Multi-Position Air Handler

MPVFYPNAMUE

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
3
BTU
12000
BTU Cooling Rating
12000 Btu/h
Collection
P Series
Configuration
Multi
Depth
21-5/8 in
Energy Star Compliant
No
Fan Speeds
3
Height
50-1/4 in
Liquid Line OD
1/4 in
MBH
12
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
Type
MPVFYP12NAMUE
Volts
208/230V
Weight
113
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday