Mitsubishi Electronics USA M-Series 9 MBH Multi-Zone Ceiling Mount Indoor 1 Ton Mini-Split Unit

MMLZKPNAU1

Manufacturer Part #: MLZ-KP09NA-U1

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
9000
Brand Model Compatibility
MXZ-2C20NAHZ2 Mini Split Outdoor Condenser
Collection
M-Series
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
MBH
9
Mini-Split Parts or Accessory Type
Cassette
Tonnage
1 Ton

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday