0 items

Mitsubishi Electronics USA P Series Floor Mount and Wall Mount Outdoor Single-Zone Mini-Split Air Conditioner

MPUYANHA4

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto fan speed control
  • Auto restart following a power outage
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Self-check function and integrated diagnostics

SPECIFICATIONS

AMP
13
Auto Switching Heat Cool
No
BTU
12000
BTU Cooling Rating
12000 Btu/h
CFM
1200
Collection
P Series
Decibel Rating dB
46 dB
Depth
11-4/5 in
EER
9.7
Energy Star Compliant
No
Height
23-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
1200
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
82
Width
31-1/2 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday