Mitsubishi Electronics USA P Series Outdoor Mini-Split Commercial Air Conditioner

MPUYANHA6

Manufacturer Part #: PUY-A12NHA6

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.35, 20
Auto Switching Heat Cool
Yes
BTU
12000
BTU Heat Rating
12000 Btu/h
Collection
P Series
Compressor Type
Inverter
Decibel Rating dB
48 dB
Energy Star Compliant
No
Height
23-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Length
11-4/5 in
Liquid Line OD
1/2 in
MBH
12
Max CFM
1200
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
82
Width
31-1/2 in
Zones
1

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday