Mitsubishi Electronics USA P Series Single-Zone Floor Mount and Wall Mount Outdoor Mini-Split Air Conditioner

MPUYANHA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.35, 13
Auto Switching Heat Cool
No
BTU
12000
BTU Heat Rating
6000 Btu/h
Collection
P Series
Decibel Rating dB
46 dB
Depth
13-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
90
Width
31-1/2 in
Zones
1

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday