Mitsubishi Electronics USA P Series Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

MPUZANKA7

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11, 15, 28
Auto Switching Heat Cool
No
Collection
P Series
Depth
16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
104
Width
37 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday