PKFY Series 16.7 SEER 0.5 Ton R-410A Heat Pump Condenser

Part #MPKFYP06NBMUE2  |  Item #7333242  |  Manufacturer Part #PKFY-P06NBMU-E2

Tonnage:

0.5 Ton

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 0.19

Auto Switching Heat Cool : No

BTU Cooling Rating: 6000 Btu/h

BTU Heat Rating: 6700 Btu/h

Collection: PKFY Series

Decibel Rating dB : 36 dB

Depth: 8-55/64 in

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-39/64 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 6

Max CFM: 210

Max Fuse Size: 15

Phase: Single Phase

Refrigerant: R-410A

SEER: 16.7

Sound Blanket: No

Suction Line OD : 1/2 in

Tonnage: 0.5 Ton

Type: MPKFYP06NBMUE2

UL Listed: No

Volts: 208/230V

Weight: 22

Width: 32-3/32 in