Mitsubishi Electronics USA

Quick-Sling® 13 in. Mini-Split Stand

Part #MQSMS1201  |  Manufacturer Part #QSMS1201

Width:

13 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

Brand Model Compatibility: MUY-A15NA, MUY-A17NA, MUY-A24NA, MUY-A24NA-1, and MUY-GA24NA Mini-Split Units

Collection: Quick-Sling®

Color Finish: Red

Height: 3 in

Length: 34 in

Material: Steel

Mini-Split Parts or Accessory Type: Stand

Type: MQSMS1201

Width: 13 in