0 items

Mitsubishi Electronics USA City Multi® P Series R-410A Indoor Ducted Low Profile Mini-Split Heat Pump

MPEFYPNMSUER2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.45, 0.56, 1.05
Auto Switching Heat Cool
No
BTU Heat Rating
6700 Btu/h
Collection
City Multi® P Series
Decibel Rating dB
29 dB
Depth
28-7/8 in
Energy Star Compliant
No
Height
9-7/8 in
Indoor Outdoor
Indoor
Installation Type
Built-in
Liquid Line OD
1/4 in
MBH
6
Max CFM
300
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Type
MPEFYP06NMSUER2
UL Listed
No
Volts
208/230V
Weight
49
Width
27-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday