0 items

Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

MMUZGENA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto restart following a power outage
  • Choice of fan speeds: quiet, low, medium, high, and super high - auto fan speed control also included
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
14
Auto Switching Heat Cool
No
BTU Cooling Rating
17200 Btu/h
BTU Heat Rating
21600 Btu/h
Collection
M-Series
Decibel Rating dB
56 dB
Depth
13 in
EER
10.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
17.2
Max CFM
498
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
UL Listed
No
Volts
208/230V
Weight
119
Width
33-1/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday