0 items

Mitsubishi Electronics USA P Series Single-Zone Ceiling Mount and Concealed Screw Indoor Mini-Split Air Conditioner

MPEADAAA7

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.45
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
14000 Btu/h
Collection
P Series
Decibel Rating dB
34 dB
Depth
28-7/8 in
EER
13
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-7/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Concealed Screw
Liquid Line OD
1/4 in
MBH
12
Max CFM
494
Phase
Single Phase
Refrigerant
R-410A
SEER
21.1
Suction Line OD
1/2 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
58
Width
35-7/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday