0 items

Mitsubishi Electronics USA M-Series Single-Zone Floor Mount and Wall Mount Outdoor Mini-Split Air Conditioner

MMUYGLNAU1

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.50, 4.6, 6.1, 7
BTU
9000
Collection
M-Series
Decibel Rating dB
48 dB
Depth
11-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
81
Width
31-1/2 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday