0 items

Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Indoor Mini-Split Heat Pump

MMSZFHNA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.67, 1
Auto Switching Heat Cool
No
BTU Cooling Rating
6000 Btu/h
BTU Heat Rating
8700 Btu/h
Brand Model Compatibility
MXZ-C Series Heat Pump Systems
CFM
140
Collection
M-Series
Decibel Rating dB
42 dB
Depth
9-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-11/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
6
Max CFM
437
Phase
Single Phase
Refrigerant
R-410A
UL Listed
No
Volts
208/230V
Weight
29
Width
36-7/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday