0 items

Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Indoor Mini-Split Heat Pump

MMSZGENA8

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto restart following a power outage
  • Choice of fan speeds: quiet, low, medium, high, and super high - auto fan speed control also included
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hand-held Wireless Remote Controller
  • Standard hybrid catechin prefilter is included with indoor unit

SPECIFICATIONS

AMP
0.76, 1
Auto Switching Heat Cool
No
BTU Heat Rating
7200 Btu/h
Brand Model Compatibility
MXZ-B Series Heat Pump Outdoor Units
CFM
406
Collection
M-Series
Decibel Rating dB
43 dB
Depth
9-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
6
Max CFM
406
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
22
Width
31-7/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday