0 items

Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

MMUZFHNA1

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11
Auto Switching Heat Cool
No
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
10900 Btu/h
Collection
M-Series
Decibel Rating dB
49 dB
Depth
11-1/4 in
EER
16.1
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
1280
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
81
Width
31-1/2 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday