0 items

Mitsubishi Electronics USA H2i™ Wall Mount and Floor Mount Outdoor Mini-Split Heat Pump

MPUHYHPTJMUABS

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
54, 59
Auto Switching Heat Cool
No
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
80000 Btu/h
CFM
6180
Collection
H2i™
Decibel Rating dB
56 dB
Depth
29-15/16 in
Energy Star Compliant
No
Height
65 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
MBH
72
Max CFM
6180
Phase
Triple Phase
Refrigerant
R-410A
UL Listed
No
Volts
208/230V
Weight
497
Width
36-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday