0 items

Mitsubishi Electronics USA P Series Wall Mount Indoor Single-Zone Mini-Split Air Conditioner

MPKAAHA7

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
BTU Cooling Rating
12000 Btu/h
Collection
P Series
Decibel Rating dB
70 dB
Depth
9-13/16 in
EER
8
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Length
46-1/16 in
Liquid Line OD
1/4 in
MBH
12
Max CFM
425
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
29
Width
35-3/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday