0 items

Mitsubishi Electronics USA M-Series Wall Mount Outdoor Mini-Split Heat Pump

MMXZ8CNAU1

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
37, 40
Auto Switching Heat Cool
No
BTU Cooling Rating
48000 Btu/h
BTU Heat Rating
54000 Btu/h
Collection
M-Series
Decibel Rating dB
54 dB
Depth
13 in
EER
10.75
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
52-11/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
269
Width
41-11/32 in
Zones
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday