Stem
Mixet Stem
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Mixet® valves 1968 and later
- Generic for Mixet® MS5AT
- Stem and sleeve
- Bagged
Specifications
- Coating:
- Gloss Black Powder
- Collection:
- Mixet
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No