5-3/5 in. Acrylic Handle in Clear
5-3/5 in. Acrylic Handle in Clear
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replaces #MRHCLR, MRH-CLR
- Round handles
- Acrylic
- Carded
- Replaces round chrome or acrylic handles
- Replacement for Mixet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- Length:
- 5-3/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 3-22/25 in