Tub Spout in Satin Nickel - PVD

You last purchased this on
 
BrassCraft

Mixet® Tub Spout in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Mixet® Tub Spout in Satin Nickel - PVD

  • Fast #
  • Part #BSWD0451
  • Item #3278050
  • Manufacturer Part #SWD0451
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5/8 OD
  • Fits 1/2 in nominal (5/8 in OD) slip-on quikspout®
  • Made of zinc
  • 5-1/8 in length
  • Easy to install
  • For use in tub and shower applications
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Quikspout®
Collection:
Mixet®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
2-7/10 in
End Connection 1:
Slip
End Connections:
Slip
Energy Star Compliant:
No
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Material:
Brass, Plastic, Zinc
NSF Certified:
No
Product Type:
Diverter Spout
Smart Home Enabled:
No
Spout Reach:
5-1/8 in
Spout Type:
Pull Out
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.6834 lb
Width:
7-1/2 in