Handle in Polished Chrome
Mixet Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 36 PT: 1260-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Mixet® single control valves
- Clear acrylic with chrome button
- Deluxe round handle
- Includes screw
- Carded
- Mixet® part: MDX-RH
- Regulates volume
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mixet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- MA Approved -:
- No
- WaterSense Labeled:
- No