Acrylic Volume Control Shower Handle in Polished Chrome
Acrylic Volume Control Shower Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Round
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in