Mixet

Trim Kit in Polished Chrome

Part #MMTR5  |  Manufacturer Part #132250

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished chrome brass escutcheon and clear handle
  • Replacement for Mixet®
  • Standard pattern
  • Carded

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Polished Chrome

Color Finish Category: Chromes

Trim Only: Yes

Type: MMTR5

WaterSense Labeled: No

Width: 5-1/2 in