MJ Field Lok® 8 in. Accessory Kit for PVC Pipe

Part #UPV08

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Proven joint restraint technology
  • Installs just like a standard mechanical joint gasket and gland
  • Includes gasket, gland, nuts and bolts
  • Can be used on any thickness class of AWWA C900 PVC pipe

Specifications

ANSI Specifications: ANSI C111

ASTM Specifications: ASTM 1674

AWWA Specifications: AWWA A-21.11

Application: Waterworks

CARB OTC LEED Compliant: No

Collection: MJ Field Lok®

Fitting Size 1: 8 in

Fitting Sizes: 8 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 8 in

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No