Blue Hammer

Part #MMJHAMMERB  |  Item #7920011  |  Manufacturer Part #MJ-HAMMER-B

Call for Pricing EACH

Color/Finish:
Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Now you have the strike surface matching the radial thickness of the gasket; facilitates faster installation and accuracy of fit
  • Opposing head alignment allows you to remain in a single spot, and access the full radius of the gasket; leads to significant time savings
  • The weight and design is specific to allow for enough force to reduce the total number of strikes needed to install the gasket; reduces installation time and incidence of leaks

Specifications

Color Finish: Blue

Color Finish Category: Blues

Depth: 1 in

Length: 13 in

Material: Forged Steel

Replacement Head: No

Weight: 2.75

Width: 8 in