Red Hammer
Red Hammer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Opposing head alignment allows you to remain in a single spot, and access the full radius of the gasket; leads to significant time savings
- The weight and design is specific to allow for enough force to reduce the total number of strikes needed to install the gasket; reduces installation time and incidence of leaks
- Now you have the strike surface matching the radial thickness of the gasket; facilitates faster installation and accuracy of fit
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1 in
- Handle Length (in):
- 11 in
- Handle Material:
- Forged Steel
- Head Material:
- Forged Steel
- Head Weight:
- 30.5 oz
- Length:
- 13 in
- Material:
- Forged Steel
- Replacement Head:
- No
- Weight:
- 2.75 lb
- Width:
- 8 in