MJSI

HydroClean™ Universal Fill Valve

Part #MHC550  |  Manufacturer Part #HC550

Brand Model Compatibility:

Universal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gray
  • HydroClean model
  • Corrosion and chemical resistant
  • Saves water
  • Fits all brands
  • Easy to install
  • Anti Siphon
  • CSA certified

Specifications

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Universal

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: HydroClean™

IAPMO Listed: No

Valve Type: Fill Valve

WaterSense Labeled: No