MJSI

Premier Adjustable Flapper in Blue

Part #MHFL190  |  Manufacturer Part #HFL190

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blue
  • Rubber flapper
  • HydroForce model
  • Corrosion and chemical resistant
  • Premium silicone construction gives added protection
  • Float easily adjusts to maximize water savings
  • Replaces all 1.6 and 3.5 flappers
  • 5-year warranty
  • CSA certified

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

GSA Approved: No

IAPMO Listed: No

Length: 7-3/10 in

WaterSense Labeled: No

Width: 2 in