M.K. Morse

6 in. 18-TPI Reciprocating Saw Blade 50 Pack

Part #MRB618T50  |  Manufacturer Part #RB618T50

Blade Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Length: 6 in

Blade Material: Bi-metal

Blade Type: Reciprocating Saw

Number Of Pieces: 50 Piece

Package Quantity: 50

Teeth Per Inch: 18

Width: 3/4 in