1/2 in. 752F 465 psig Steam Trap

You last purchased this on
 
Flowserve Gestra

MK Series 1/2 in. 752F 465 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Gestra

MK Series 1/2 in. 752F 465 psig Steam Trap

  • Fast #
  • Part #GMK451NBOVD
  • Item #1946575
  • Manufacturer Part #MK451N
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
MK Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Carbon Steel
Maximum Temperature:
752
Pressure - Maximum:
465 psig
Valve Body Material:
Carbon Steel
Valve Size:
1/2 in