MK Series 3/4 in. 752F 465 psig Steam Trap

Part #GMK451NBOVF  |  Manufacturer Part #MK451N

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: MK Series

Material: Carbon Steel

Maximum Pressure: 465 psig

Maximum Temperature: 752

Type: GMK451NBOVF

Valve Size: 3/4 in