ML Series 4 in. Ductile Iron EPDM Lever Handle Butterfly Valve

Part #MML232EDDEP  |  Manufacturer Part #ML232E D N

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM liner
  • 8 bolt holes
  • Double dead end

Specifications

ANSI Specifications: ANSI 372

API Specifications: API 609

ASTM Specifications: ASTM A-216, ASTM A-351, ASTM A-536

Clean Bagged: No

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-67

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 200#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Ductile Iron

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Butterfly Valve

Width: 7-1/2 in