ML Series Cast Iron EPDM Lever Handle Butterfly Valve

MML222E

Manufacturer Part #: ML222E D L

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 bolt holes
  • Double dead end
  • EPDM liner

SPECIFICATIONS

Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-67
Material
Cast Iron
Pressure Class
200#
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valve
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday