7-3/4 in. Steel Emergency Key Box - Keyed Differently in Red

You last purchased this on
 
MMF Industries

7-3/4 in. Steel Emergency Key Box - Keyed Differently in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
MMF Industries

7-3/4 in. Steel Emergency Key Box - Keyed Differently in Red

  • Fast #
  • Part #M201900007
  • Item #7628918
  • Manufacturer Part #201900007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bright red finish for easy identification
  • Disc-tumbler lock with two keys
  • Ideal for anywhere emergency key access is needed
  • Pre-drilled holes for mounting, hardware included
  • Keyed-Differently
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
2 in
Height:
6-7/8 in
Material:
Steel
UL Listed:
No