MMF Industries

Uni-Tag® 16-1/2 in. Steel 240 Key Medium Security Cabinet in Sand

Part #M201924003  |  Item #7628915  |  Manufacturer Part #201924003

$ 376.64 EACH

Size:

240 Key
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for keeping track of and organizing keys
  • For use in offices, storage facilities, rental management facilities and more
  • Door-mounted disc tumbler lock with two keys
  • Durable steel construction with a scratch and chip-resistant finish
  • Pre-drilled holes for mounting, hardware included

Specifications

ADA Compliant: No

Application: Office

Collection: Uni-Tag®

Color Finish: Sand

Color Finish Category: Neutrals

Depth: 4-9/10 in

Height: 20-1/8 in

Length: 16-1/2 in

Material: Steel

Size: 240 Key

Type: GE05

UL Listed: No

Width: 16-1/2 in