MMF Industries

Uni-Tag® 8 in. Steel 30 Key Medium Security Cabinet in Sand

Part #M201903003  |  Manufacturer Part #201903003

Size:

30 Key
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for keeping track of and organizing keys
  • For use in offices, storage facilities, rental management facilities and more
  • Door-mounted disc tumbler lock with two keys
  • Durable steel construction with a scratch and chip-resistant finish
  • Pre-drilled holes for mounting, hardware included

Specifications

ADA Compliant: No

Application: Office

Collection: Uni-Tag®

Color Finish: Sand

Color Finish Category: Neutrals

Depth: 2-5/8 in

Height: 12-1/8 in

Length: 8 in

Material: Steel

Size: 30 Key

Type: GE06

UL Listed: No

Width: 8 in