MMF Industries

Uni-Tag® 8 in. Steel 40 Key Medium Security Cabinet in Sand

Part #M201904003  |  Manufacturer Part #201904003

Size:

40 Key
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for keeping track of and organizing keys
  • For use in offices, storage facilities, rental management facilities and more
  • Door-mounted disc tumbler lock with two keys
  • Durable steel construction with a scratch and chip-resistant finish
  • Pre-drilled holes for mounting, hardware included

Specifications

ADA Compliant: No

Application: Office

Collection: Uni-Tag®

Color Finish: Sand

Color Finish Category: Neutrals

Height: 2-9/10 in

Length: 8 in

Material: Steel

Size: 40 Key

Type: GOR311

UL Listed: No

Width: 8-2/5 in