MNPT Commercial Water Hammer Arrestor

FNWSC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASSE 1010 Listed
  • Can be installed in systems without need for access panels
  • Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
  • For Commercial and Residential Systems
  • Low Lead Brass
  • Max Pressure: 600 PSI
  • Suitable for Potable Water Applications
  • Temperature: 33° F to 188° F (0.5° C to 87° C)
  • Working Pressure: 60 to 400 PSI

SPECIFICATIONS

ASSE Standards
ASSE 1010 2004
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
ISO Specifications
No
Maximum Pressure
600 psi
Maximum Temperature
188
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday