MNPT Reducing Kynar® Compression Connector

J1KPG

Manufacturer Part #: 10-8-6-K-PG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi

SPECIFICATIONS

Application
Tubing
Clean Bagged
No
Color Finish
Opaque White
End Connection 1
Compression
End Connection 2
MNPT
End Connections
Compression x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Material
Plastic
Material Type
Kynar®
Maximum Pressure
220 psi
Maximum Temperature
275
Minimum Temperature
-80
NSF Certified
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday