MNPT Schedule 80 304L Stainless Steel Nipple

DS84NCL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
NIP
End Connection 2
NIP
End Connections
NIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday