3/4 in. MNPT Square Head Brass Solid Plug

BRLFBSP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.3
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connections
MNPT
Fitting Type
Straight
Head Style
Square Head
Maximum Pressure
1000 psi
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday