1/4 in. MNPT x FNPT Brass 45 Degree Elbow

BRLFS4

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Application
Meter
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 2
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Type
BRLFS4B
Weight
0.1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday