MNPT x FNPT Brass 45 Degree Elbow

IBRLFS4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass fittings provide great longevity and superior corrosion resistance
  • Manufacturer and country of origin may vary by location
  • Relative softness of brass provides a tight seal and ease of installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI B16.15
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight, Street
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Meter

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday