1-1/2 x 1-1/4 in. MNPT x FNPT Brass Bushing

BRLFB

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: brass
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 2
1-1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Origin
Domestic
Type
BRLFBJH

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday